HPLC columns, HyPURITY™ Aquastar
Analytical, C18, 190 Å, 3 µm, 4,00 mm, 100 mm
Catalog # 555-8071
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are a silica-based polar end-capped and it is designed to provide superior retention of polar compounds and increased sensitivity in 100% aqueous conditions.
- Ideal for structurally similiar analytes
- Optimised for LC/MS applications
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:3 µm
- Pore size:190 Å
- Length:100 mm
- Seq:06
- Phase:C18



