Order Entry
Export
Orders LinkContactUsLinkComponent
 

LiChrospher®, HPLC Columns

Analytical, 100Diol, 100 Å, 5 µm, 4,00 mm, 250 mm
Catalog # LISPOH-5-250AF
   Low Manufacturing Impact
Supplier:   Avantor
LiChrospher®, HPLC Columns
Catalog # LISPOH-5-250AF
Supplier:  Avantor
   Low Manufacturing Impact
LiChrospher®, HPLC Columns
LiChrospher®, HPLC Columns

Analytical, 100Diol, 100 Å, 5 µm, 4,00 mm, 250 mm

Price
921,00 €
Log in for availability
1 * 1 items
Product Details & Documents

LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.

  • Spherical porous silica
  • Base deactivated LiChrospher® RP-select B
  • High efficiency packed columns
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    79
  • Phase:
    100Diol
  • Cat. No.:
    LISPOH-5-250AF
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact