Order Entry
Export
Orders LinkContactUsLinkComponent
LiChrospher®, HPLC Columns

LiChrospher®, HPLC Columns

Guard cartridge, 100Diol, 100 Å, 5 µm, 3,20 mm, 10 mm
Catalog # LISPOH-5-10C5
   Low Manufacturing Impact
Supplier:   Avantor
LiChrospher®, HPLC Columns
Catalog # LISPOH-5-10C5
Supplier:  Avantor
   Low Manufacturing Impact
LiChrospher®, HPLC Columns
LiChrospher®, HPLC Columns

Guard cartridge, 100Diol, 100 Å, 5 µm, 3,20 mm, 10 mm

Price
Inquire For Price
Log in for availability
1 * 5 items
Product Details & Documents

LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.

  • Spherical porous silica
  • Base deactivated LiChrospher® RP-select B
  • High efficiency packed columns
Specifications
  • Column Format:
    Guard cartridge
  • Ø int.:
    3,20 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    10 mm
  • Seq:
    115
  • Phase:
    100Diol
  • Cat. No.:
    LISPOH-5-10C5
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Environmentally Preferable:
    Low Manufacturing Impact