LiChrospher®, HPLC Columns
Guard cartridge, Si 100, 100 Å, 5 µm, 3,20 mm, 10 mm
Catalog # LISP100-5-10C5
Supplier: Avantor
Jump to:
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifications
- Column Format:Guard cartridge
- Ø int.:3,20 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:10 mm
- Seq:111
- Phase:Si 100
- Cat. No.:LISP100-5-10C5
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



