Order Entry
Export
Orders LinkContactUsLinkComponent
 

LiChrospher®, HPLC Columns

Analytical, Si 100, 100 Å, 5 µm, 3,20 mm, 100 mm
Catalog # LISP100-5100AS
LiChrospher®, HPLC Columns
Catalog # LISP100-5100AS
Supplier:  
LiChrospher®, HPLC Columns
LiChrospher®, HPLC Columns

Analytical, Si 100, 100 Å, 5 µm, 3,20 mm, 100 mm

Discontinued
Product Details & Documents

LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.

  • Spherical porous silica
  • Base deactivated LiChrospher® RP-select B
  • High efficiency packed columns
Specifications
  • Column Format:
    Analytical
  • Ø int.:
    3,20 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    100 mm
  • Seq:
    29
  • Phase:
    Si 100