Avantor® ACE® C8, HPLC Columns, 5 µm
For analytical columns (I-Ø 2,1 mm), Guard cartridge, C8, 100 Å, 5 µm
ACE-122-0102GD
: Avantor
These ultra-inert Avantor® ACE® C8 columns provide great reproducibility and column lifetime. These stainless steel columns are available in a wide range of particle sizes and dimensions from capillary to preparative.
- Ultra high purity, base deactivated silica with exceptional reproducibility
- Ideal for a wide range of analytes differing in hydrophobicity
- Wide range of particle sizes (2 µm to 10 µm) and complementary phases
- Can be used as general purpose starting point column
- Method validation kits contain three different batches of the same phase - available on request
These columns are designed for a wide range of chromatographic applications, to provide great performance with acidic, basic and neutral molecules.
- Column Format:Guard cartridge
- Particle Size:5 µm
- Pore size:100 Å
- Description:For analytical columns (I-Ø 2,1 mm)
- Seq:04
- Phase:C8
- Cat. No.:ACE-122-0102GD
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



