Jars with screw cap
with polypropylene screw cap, 150 ml
Catalog # 216-2046
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Container Con.Specimen 120 ml PP with white screw cap 1 * 300 items Catalog #216-0863
Product 216-0863 is similar to 216-2046 but manufacturer and specifications may vary.
Product Details & Documents
Slightly conical vessels, made of PP, translucent with red PE screw cap, for sampling, storage and transportation.
- Twist cap for quick opening and closing
- Very good temperature resistance
- Very good chemical resistance
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Type:with polypropylene screw cap
- Capacity:150 ml
- Seq:09



