Order Entry
Export
Orders LinkContactUsLinkComponent
 

VWR®, Conductivity standard solutions

Conductivity standard 5 µS/cm, Plastic bottle, 500 mL
  84133.260
VWR®, Conductivity standard solutions
  84133.260
 :  
VWR®, Conductivity standard solutions
VWR®, Conductivity standard solutions

Conductivity standard 5 µS/cm, Plastic bottle, 500 mL

 :  
 
159,00 €
   
1 * 500 mL
 

A complete range of certified control standards with values ranging from 1,3 to 500000 µs to meet all the requirements for electrochemical analysis.

  • Accurate to ±1%
  • Traceable to NIST, meeting Ph. Eur. and USP requirements
  • Tested using INAB accredited test methods to ISO 17025

Standard values (25 °C)

Used for determining cell constant - see recommendations of instrument manufacturer for the relevant cell design.

Premium values (25 °C)

These standards are for verifying that the measuring system (instrument, probe and operator) can accurately detect sample values in the area of interest (e.g., 20 μs/cm for low conductivity water used in the pharmaceutical sector, or 100000 μs/cm for environmental samples).

 

 

  • Pack type:
    Plastic bottle
  • Pk:
    500 mL
  • Description:
    Conductivity standard 5 µS/cm