Order Entry
Export
Orders LinkContactUsLinkComponent
Vortex mixer, VORTEX 1

Vortex mixer, VORTEX 1

VORTEX 1, EU/UK/CH-plug
Catalog # 444-0665
Supplier:   IKA
Vortex mixer, VORTEX 1
Catalog # 444-0665
Supplier:  IKA
Vortex mixer, VORTEX 1
Vortex mixer, VORTEX 1

VORTEX 1, EU/UK/CH-plug

Price
410,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Test tube mixer with touch function and infinitely adjustable speed from 1000 to 2800 min⁻¹. Ideal for mixing small samples. Upper casing and test tube holder is made from inert plastic, the bottom of the unit is coated, zinc die-casting.

  • Small, compact and reliable
  • Designed for small containers up to 30 mm Ø, such as test tubes and centrifuge tubes
  • Excellent mixing action

IP protection class according to DIN EN 60529: IP 40

Delivery information: Supplied with 12 V power pack.

Specifications
  • Description:
    VORTEX 1, EU/UK/CH-plug
  • Seq:
    01
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-0665
  • Max. capacity:
    0,1 kg, including attachment; 100 ml
  • Orbit:
    4,5 mm
  • Speed range:
    1000 - 2800 min⁻¹
  • Model:
    VORTEX 1
  • W×D×H:
    95×110×70 mm
  • Weight:
    0,55 kg
  • Motor rating input/output:
    1,2/0,8 W