Columns and standards for GPC/SEC
Aqueous SEC of polymers, PL-aquagel-OH, Mixed-H, 8 µm, 7,50 mm, 300 mm
Catalog # VARIPL1149-6800
Supplier: VARIAN
Jump to:
Product Details & Documents
Specifications
- Ø int.:7,50 mm
- Particle Size:8 µm
- Description:Aqueous SEC of polymers, PL-aquagel-OH, Mixed-H
- Length:300 mm



