Size exclusion chromatography columns, ProSEC 300S
Analytical, ProSEC 300S, 300 Å, 5 µm, 7,50 mm, 300 mm, 1500 - 800000 protein
Catalog # VARIPL1147-6501
Supplier: VARIAN
Jump to:
Product Details & Documents
The ProSEC 300S column is specifically designed as a single column solution for globular protein analysis. The pore size selection and optimisation provides an extended linear resolving range so that this single column can be used for analysis across the full range of globular proteins.
- Mechanically robust polymer particles that do not bleed during use
- Single column with extended linear resolving range
- Column dimensions for use with multi-detector systems
This gives exceptionally stable baselines making this column an ideal choice for use with light scattering detectors. Two column dimensions, suits multi-detector size exclusionchromatography provide an option for the analysis of small masses.
Specifications
- Column Format:Analytical
- Ø int.:7,50 mm
- Particle Size:5 µm
- Pore size:300 Å
- Length:300 mm
- Seq:02
- Exclusion limit:1500 - 800000 protein
- Phase:ProSEC 300S
- Cat. No.:VARIPL1147-6501
- Max. pressure:250 bar
- pH range:2 - 7,5



