Capillary columns, Velocity-1
Capillary, Velocity-1, 1,00 µm, 0,32 mm, 30 m
Catalog # 568-0282
Supplier: PerkinElmer
Jump to:
Product Details & Documents
General purpose columns with a highly versatile phase that is extremely rugged, exhibiting long column lifetime and high operating temperatures. Ideal for the analysis of non polar petrochemical samples, such as detailed hydrocarbon analysis, hydrocarbon gases, petroleum oxygenates, petroleum aromatics, fuels waxes, oils, sulphur compounds, mercaptains and carbon disulphide. It also an excellent phase for solvents, chemicals, flavours, fragrances, essential oils, air toxins, chlorofluorocarbons, pesticides and hydrocarbons.
100% dimethyl polysiloxane
Max. temperature: 350 °C
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:Velocity-1



