Order Entry
Export
Orders LinkContactUsLinkComponent
Scoops, stainless steel

Scoops, stainless steel

1500 ml, 205 mm, 150 mm
Catalog # CONC1038/130
Supplier:   CONTACTO
Scoops, stainless steel
Catalog # CONC1038/130
Supplier:  CONTACTO
Scoops, stainless steel
Scoops, stainless steel

1500 ml, 205 mm, 150 mm

Price
87,50 €
Log in for availability
1 * 1 items
Product Details & Documents

These stainless steel scoops are ideal for use in food and beverages applications.

  • Seamless, mirror polished
  • With open hollow handle
  • Heavy gauge
Specifications
  • Ø:
    150 mm
  • Capacity:
    1500 ml
  • Length:
    205 mm
  • Seq:
    02