Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® LP Precision Balances

VWR® LP Precision Balances

LPC-213 **, 210 g, 0,001 g, Ø 80 mm, ±3 mg
Catalog # 611-2313
Supplier:   VWR Collection
VWR® LP Precision Balances
Catalog # 611-2313
Supplier:  VWR Collection
VWR® LP Precision Balances
VWR® LP Precision Balances

LPC-213 **, 210 g, 0,001 g, Ø 80 mm, ±3 mg

Price
499,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Rugged, economical, balances that are ideal for educational establishments and laboratory use. A series that ranges from simple weighing to operation with automated internal calibration and with GLP date/time functionality. All models have a stainless steel top pan.

  • Selectable filter levels and measuring units
  • Choice of simple LCD or large graphic display (G) with added functionality for GLP and formulation

Note: Balances are now supplied without an internal battery to meet recent transport regulations. An optional external rechargeable battery (611-8684) may be purchased for portable operation of models shown with **.

User can choose three options for models with internal calibration (denoted by 'i' at end of the model name):
Balance will calibrate using the internal weight by pressing CAL button
Balance will automatically recalibrate when ambient temperature changes and/or after a certain time has passed (Incal+)
The user can choose to calibrate the balance with an external weight.

 : EN 61326-1:2013, EN 61010-1: 2010, EN 61010-2-010:2014, EN 50581:2012.

 : For details of the full range of accessories including printer, software, external keypad and PC connection cable please visit the website or contact your local Avantor sales office. These balances are also available with a calibration certificate. Please contact your local Avantor sales office for details of this option.

 : Supplied with plastic in use protective cover.

 : Tablet Systems are not currently accredited for use with verified/EC-type approved balances.
Tablet Systems are not suitable for LPxG models (large graphic display precision balances).
Models with a large graphic display are denoted by G in the model name. Similarly models with a W or C in the model name have a three-door or a circular windshield, D indicates dual range and i shows internal calibration. FC models are supplied with a factory calibration certificate. See vwr.com for details of the full range of models.

Specifications
  • Model:
    LPC-213 **
  • Pan/Platform Size:
    Ø 80 mm
  • Seq:
    23
  • Readability:
    0,001 g
  • Weighing cap.:
    210 g
  • Linearity:
    ±3 mg
Complementary Products

Product Information

  • Catalog #
    Description
    W×D×H
    Weight
    Availability
    Price
  • 611-3446
    ION-15A, ioniser for removing static build-up of weighing samples
    110×105×45 mm
    0,31 kg
    Log in for availability
    1 * 1 items - 866,00 €

  • 611-2551
    Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g
    01
    Log in for availability
    1 * 1 KIT - 959,00 €

  • 611-2553
    Density kit DT002 (solids and liquids) for VWR balances with readability 0,001; 0,0001 or 0,00001 g (1; 0,1 or 0,01 mg)
    02
    Log in for availability
    1 * 1 KIT - 959,00 €

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Serial cable 9 pins M/M for serial output to printer
    Serial cable 9 pins M/M for serial output to printer
    611-2787
    Log in for availability
    1 * 1 items - 31,30 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Roll of paper
    Roll of paper
    611-3662
    TLP-50 printer (630-1485)
    Log in for availability
    1 * 1 Roll - 18,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Paper roll for DPP-250 printer (611-2793), 1 roll
    Paper roll for DPP-250 printer (611-2793), 1 roll
    611-2795
    Log in for availability
    1 * 1 items - 15,80 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Ioniser panel, allows user to retrofit an integrated ioniser
    Ioniser panel, allows user to retrofit an integrated ioniser
    611-3864
    VWR semi-micro, analytical or precision balances fitted with draftshields which have 3 sliding doors
    Log in for availability
    1 * 1 items - 796,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Circular draught shield for LP balances with pan Ø 110 mm
    Circular draught shield for LP balances with pan Ø 110 mm
    611-3572
    Log in for availability
    1 * 1 items - 91,70 €

Product Information

  • Catalog #
    Print width
    W×D×H
    Availability
    Price
  • Thermal printer TLP-50 for VWR LA, LP, IS, TA, TS, TP, SM balances and MB/MBT moisture analysers, EU-plug + UK-plug
    Thermal printer TLP-50 for VWR LA, LP, IS, TA, TS, TP, SM balances and MB/MBT moisture analysers, EU-plug + UK-plug
    630-1485
    54 mm
    106×184×110 mm
    Log in for availability
    1 * 1 items - 497,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
    611-3824
    Log in for availability
    1 * 1 items - 259,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Labels, self-adhesive, 54×24 mm, 500 on a roll for thermal printer
    Labels, self-adhesive, 54×24 mm, 500 on a roll for thermal printer
    630-1487
    Log in for availability
    1 * 1 items - 23,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement dust cover for SE balances (except 661-2610) and LP balances 611-2312, 611-2313, 611-2314, 611-2315 and 611-2316
    Replacement dust cover for SE balances (except 661-2610) and LP balances 611-2312, 611-2313, 611-2314, 611-2315 and 611-2316
    611-3787
    Log in for availability
    1 * 1 items - 21,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial RS232 to USB converter
    Serial RS232 to USB converter
    611-2786
    Log in for availability
    1 * 1 items - 99,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Plastic cover for LP balances
    Plastic cover for LP balances
    630-2667
    Log in for availability
    1 * 1 items - 21,20 €

Product Information

  • Catalog #
    Availability
    Price
  • External rechargeable battery for portable operation
    External rechargeable battery for portable operation
    611-8684
    Log in for availability
    1 * 1 items - 170,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g
    Density kit DT004 (solids and liquids) for VWR precision balances with readability 0,01 g
    611-2551
    Log in for availability
    1 * 1 KIT - 959,00 €

Product Information

  • Catalog #
    W×D×H
    Weight
    Availability
    Price
  • ION-15A, ioniser for removing static build-up of weighing samples
    ION-15A, ioniser for removing static build-up of weighing samples
    611-3446
    110×105×45 mm
    0,31 kg
    Log in for availability
    1 * 1 items - 866,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Density kit DT002 (solids and liquids) for VWR balances with readability 0,001; 0,0001 or 0,00001 g (1; 0,1 or 0,01 mg)
    Density kit DT002 (solids and liquids) for VWR balances with readability 0,001; 0,0001 or 0,00001 g (1; 0,1 or 0,01 mg)
    611-2553
    Log in for availability
    1 * 1 KIT - 959,00 €