Rotary Vane Vacuum Pump
Rotary vane vacuum pump, 200 - 230/460 V, 60 Hz, three-phase, E2M28
Catalog # EDWAA37310940
Supplier: EDWARDS HIGH VACUUM METTLER
Jump to:
Product Details & Documents
The E1M18 and E2M18 pumps are direct drive, sliding vane pumps. The E1M18 is a single-stage pump, and the E2M18 is a two-stage pump. The pump is oil sealed and designed for reliable, long-term operation in both laboratory and industrial environments. The pump is a freestanding unit with the drive provided through a flexible coupling by either a single-phase or three-phase (four-pole) motor.
- Easy to use controls
- Air tight pumping chambers prevents oil suck back unless the gas ballast valve is open
- An oil distribution valve which prevents discharge of oil to the pump interior (suck back) after the pump stops
: Fomblin® must be purchased separately for PFPE pumps.
: Supplied with ultragrade 19 oil, NW25 O-ring and centring ring, lifting plate.
Specifications
- Description:Rotary vane vacuum pump, 200 - 230/460 V, 60 Hz, three-phase, E2M28
- Seq:04
- Cat. No.:EDWAA37310940
- Discharge side port (EX):Nozzle 15 mm external Ø removable from ¾ in BSP tapped hole
- Total final pressure without gas ballast:1×10⁻³ mbar
- Motor output:0,75 kW at 50 Hz
0,90 kW at 60 Hz - Total final pressure with gas ballast:1,5×10⁻² mbar
- Model:E2M28
- Oil capacity min./max.:1,2/1,5 l
- W×D×H:582×180×276 mm
- No. of stages:2
- Intake side port (IN):NW25
- Weight:44 kg
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Mist filter, EMF 20, supplied with NW25 clamp, centering ring, O-ring, NW25 to 19,05 mm BSP adaptorMist filter, EMF 20, supplied with NW25 clamp, centering ring, O-ring, NW25 to 19,05 mm BSP adaptor181-0353RV12, E1M18, E2M28 , E2M18Log in for availability1 * 1 items - 1 140,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Mist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterMist filter, MF 30, supplied with NW25 elbow, co-seal and clamp, NW25 to 3/4 inch BSP adapterEDWAA46233000E2M28 pumpsLog in for availability1 * 1 items - 3 390,00 €



