WetGrip labels
WetGrip printer labels for 0,5 ml tubes, Paper, Direct thermal, White, 27×13 mm
Catalog # DIVEGRDT-1000
Supplier: DIVERSIFIED BIOTECH
Jump to:
Product Details & Documents
These WetGrip labels grip to moist, frosty or frozen surfaces.
- Temperature resistant to −80 °C
- Compatible with centrifuge rotors
- Resistant to chemicals and solvents
- Adheres to plastics, glass, metals and even paperboard boxes
Available in white laser sheets, white direct thermal rolls, or white hand writable rolls.
Specifications
- Printing method:Direct thermal
- Colour:White
- Description:WetGrip printer labels for 0,5 ml tubes
- Dimensions:27×13 mm
- Material:Paper
- Seq:01



