Order Entry
Export
Orders LinkContactUsLinkComponent
Parallel vortex evaporators, Multivapor™ P-6

Parallel vortex evaporators, Multivapor™ P-6

Multivapor P-6, without safety shield, evaporation unit, tube adapters, preparation/transfer racks and tube glassware, with 1000 ml receiving flask, without vacuum pump and controller, With type C condenser
Catalog # BUCHMP21000C10
Supplier:   BUCHI
Parallel vortex evaporators, Multivapor™ P-6
Catalog # BUCHMP21000C10
Supplier:  BUCHI
Parallel vortex evaporators, Multivapor™ P-6
Parallel vortex evaporators, Multivapor™ P-6

Multivapor P-6, without safety shield, evaporation unit, tube adapters, preparation/transfer racks and tube glassware, with 1000 ml receiving flask, without vacuum pump and controller, With type C condenser

Price
7 755,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This compact instrument for parallel evaporation of up to six samples under vacuum conditions is designed to optimise existing personal process workflows such as work-up of synthesys samples, evaporation of extraction samples or chromatographic fractions.

  • Small footprint: Requires minimal bench top space, even when combined with the Rotavapor®
  • Samples are visible throughout the whole evaporation process
  • Temperature and orbital movement settings are adjustable, setpoint and actual temperature are shown on a display
  • Environmental friendly and safe: Evaporation under vacuum is in compliance with ISO 14000 certification
  • No cross-contamination: Each sample is independently connected to the vacuum cover

The modular framework with peripheral units makes it possible to combine the Multivapor instrument with existing rotary evaporators (Rotavapor®) sharing its condenser and vacuum assembly. This synergetic use of both the condenser and vacuum assembly increases the flexibility of the Rotavapor® whilst reducing the total manipulation time for multiple sample processing. The Multivapor™ can also be used as a compact stand-alone unit with the BUCHI vacuum solution.

Delivery information: Multivapor® is either delivered with condenser assembly S (tap water) or C (cold trap, dry ice), or with a Rotavapor® set, including a rotary evaporator interface instead of condenser.

Specifications
  • Description:
    Multivapor P-6, without safety shield, evaporation unit, tube adapters, preparation/transfer racks and tube glassware, with 1000 ml receiving flask, without vacuum pump and controller
  • Type:
    With type C condenser
  • Cat. No.:
    BUCHMP21000C10
  • Vibration frequency:
    0 - 370 min⁻¹
  • W×D:
    270×400 mm
  • Model:
    Multivapor P-6
  • Temperature range:
    Ambient…+95 °C
  • Heating power:
    max. 800 W