Parallel vortex evaporators, Multivapor™ P-6
This compact instrument for parallel evaporation of up to six samples under vacuum conditions is designed to optimise existing personal process workflows such as work-up of synthesys samples, evaporation of extraction samples or chromatographic fractions.
- Small footprint: Requires minimal bench top space, even when combined with the Rotavapor®
- Samples are visible throughout the whole evaporation process
- Temperature and orbital movement settings are adjustable, setpoint and actual temperature are shown on a display
- Environmental friendly and safe: Evaporation under vacuum is in compliance with ISO 14000 certification
- No cross-contamination: Each sample is independently connected to the vacuum cover
The modular framework with peripheral units makes it possible to combine the Multivapor instrument with existing rotary evaporators (Rotavapor®) sharing its condenser and vacuum assembly. This synergetic use of both the condenser and vacuum assembly increases the flexibility of the Rotavapor® whilst reducing the total manipulation time for multiple sample processing. The Multivapor™ can also be used as a compact stand-alone unit with the BUCHI vacuum solution.
: Multivapor® is either delivered with condenser assembly S (tap water) or C (cold trap, dry ice), or with a Rotavapor® set, including a rotary evaporator interface instead of condenser.
- Description:Multivapor P-6, without safety shield, evaporation unit, tube adapters, preparation/transfer racks, tube glassware and flask, with V-700 vacuum pump and sophisticated vacuum controller V-855
- Type:With type C condenser
- Cat. No.:BUCHMP21000C02
- Vibration frequency:0 - 370 min⁻¹
- W×D:270×400 mm
- Model:Multivapor P-6
- Temperature range:Ambient…+95 °C
- Heating power:max. 800 W



