Order Entry
Export
Orders LinkContactUsLinkComponent
Measuring cylinders, conical

Measuring cylinders, conical

500 ml, 10 ml, 180 mm
Catalog # HECH42255054
Measuring cylinders, conical
Catalog # HECH42255054
Measuring cylinders, conical
Measuring cylinders, conical

500 ml, 10 ml, 180 mm

Price
12,10 €
Log in for availability
1 * 1 items
Product Details & Documents

PP, translucent.

  • Good chemical resistance
  • Autoclavable to +121 °C
  • Liquid volume is easy to read

Ideal for a wide range of applications. With moulded graduations. Broad base for stability.

Specifications
  • Capacity:
    500 ml
  • Height:
    180 mm
  • Division:
    10 ml