Mini bottle-top dispensers, MINISPENSOR
500 - 100 µl, ≤±2,0 %, <1,5 %
WITG5.371.101
This fix volume bottle dispenser is efficient for accurate delivery of microliter quantities.
- For single handed operation
- Suitable for safe storage in a fridge
- Substitution for microliter pipettes
These dispenser are used for hospital laboratories for various tests like glucose, gama GT, creatinine, urea, cholesterol, amylase, lipose, iric acid, bilirubin.
: Supplied with a thread connector GL 28, 1 volume adapter and 1 bottle, both NS 29/32, suction tube and discharge tube.
- Volume:500 - 100 µl
- Seq:01
- Accuracy:≤±2,0 %
- Imprecision:<1,5 %
Accessories
- Description
- 661-3194Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, round form, 2500 ml, thread GL 451 * 1 items - 24,80 €
- Description
- Description
- Description
- 661-3192Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 1000 ml, thread GL 451 * 1 items - 12,70 €
- Description
- 215-1714Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 500 ml, thread GL 321 * 1 items - 10,00 €
- Description
- 215-1712Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 250 ml, thread GL 321 * 1 items - 9,70 €
- Description
- Description
- 215-1710Bottle in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 321 * 1 items - 7,80 €
- Description
- WITG5.372.128Bottle (Minispensor) in soda lime brown-glass, LEVASINT®-coated, without screw cap, 100 ml, thread GL 281 * 1 items - 5,10 €



