Stirrer guides, universal, PTFE
Stirrer guide, with standard tapper 19/22 NS, 6 mm, 96 mm
Catalog # COWI005.101.1.7
Supplier: COWIE
Jump to:
Product Details & Documents
Stirrer guide features composite PTFE/PEEK seal and a glass ball-bearing for rigidity and smoothness of operation.
- Resistant to chemicals
- Anti-whip and reduced vibration
They have an NPT screw thread fitting for direct assembly into PTFE reactor lids or NPT extension adapters and standard taper cone fittings are for use in standard glass joints.
Specifications
- Description:Stirrer guide, with standard tapper 19/22 NS
- Height:96 mm
- Seq:08
- Shaft Ø:6 mm



