Stirrers tools, adjustable rotor, PTFE
Angled type 45° metric, 100 mm, 16,0 mm
Catalog # COWI005.616100
Supplier: COWIE
Jump to:
Product Details & Documents
Adjustable rotors made of PTFE with glass filled PTFE lock nut.
- Resistant to chemicals
- Can be use up to 280 °C
These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.
Specifications
- Description:Angled type 45° metric
- Shaft Ø:16,0 mm
- Stirrer Ø:100 mm



