Order Entry
Export
Orders LinkContactUsLinkComponent
Stirrers tools, adjustable rotor, PTFE

Stirrers tools, adjustable rotor, PTFE

Flat type, imperial, 76,2 mm, 6,35 mm
Catalog # COWI005.7.250.3
Supplier:   COWIE
Stirrers tools, adjustable rotor, PTFE
Catalog # COWI005.7.250.3
Supplier:  COWIE
Stirrers tools, adjustable rotor, PTFE
Stirrers tools, adjustable rotor, PTFE

Flat type, imperial, 76,2 mm, 6,35 mm

Price
62,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Adjustable rotors made of PTFE with glass filled PTFE lock nut.

  • Resistant to chemicals
  • Can be use up to 280 °C

These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.

Specifications
  • Description:
    Flat type, imperial
  • Shaft Ø:
    6,35 mm
  • Stirrer Ø:
    76,2 mm