Stirrers tools, adjustable rotor, PTFE
Flat type, imperial, 76,2 mm, 7,93 mm
Catalog # COWI005.7.313.3
Supplier: COWIE
Jump to:
Product Details & Documents
Adjustable rotors made of PTFE with glass filled PTFE lock nut.
- Resistant to chemicals
- Can be use up to 280 °C
These rotors slide over standard shafts and lock in place to give the most effective stirring patterns.
Specifications
- Description:Flat type, imperial
- Shaft Ø:7,93 mm
- Stirrer Ø:76,2 mm



