Order Entry
Export
Orders LinkContactUsLinkComponent
Dividers for Slide Boxes

Dividers for Slide Boxes

Divider for slides and coverslips of special sizes, White, PS, 76×4,5×16,5 mm, 25
Catalog # GLWAZK25
Supplier:   GLW
Dividers for Slide Boxes
Catalog # GLWAZK25
Supplier:  GLW
Dividers for Slide Boxes
Dividers for Slide Boxes

Divider for slides and coverslips of special sizes, White, PS, 76×4,5×16,5 mm, 25

Price
2,02 €
Log in for availability
1 * 1 items
Product Details & Documents

These slide box dividers are designed to store different slides and coverslips of various dimensions.

  • Adjustable length, pluggable into slide boxes
  • Can be used in in freezer down to −90 °C

For use with standard and special sized slides.

Caution: Not for use in autoclaves.

Specifications
  • No. of slides:
    25
  • Colour:
    White
  • Description:
    Divider for slides and coverslips of special sizes
  • Material:
    PS
  • Seq:
    03
  • W×D×H:
    76×4,5×16,5 mm