Order Entry
Export
Orders LinkContactUsLinkComponent
Capillary columns, TracePLOT™ TG-BOND Q

Capillary columns, TracePLOT™ TG-BOND Q

Capillary, TG-BOND Q, 20,00 µm, 0,53 mm, 15 m
Catalog # 555-8870
Capillary columns, TracePLOT™ TG-BOND Q
Catalog # 555-8870
Capillary columns, TracePLOT™ TG-BOND Q

Capillary, TG-BOND Q, 20,00 µm, 0,53 mm, 15 m

Price
786,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Non-polar columns for oxygenated compounds and solvents.

  • Non-polar 100% divinyl benzene phase
  • Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    20,00 µm
  • Ø int.:
    0,53 mm
  • Length:
    15 m
  • Seq:
    03
  • Phase:
    TG-BOND Q