Capillary columns, TraceGOLD™ TG-VMS
Capillary, TG-VMS, 1,40 µm, 0,25 mm, 60 m
Catalog # 555-8950
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TraceGOLD™ TG-VMS GC columns are ideal for volatile organic pollutants.
- Highly stable polymer phase
- Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
Specifications
- Column Format:Capillary
- Film thickness:1,40 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:04
- Phase:TG-VMS



