Capillary columns, TraceGOLD™ TG-VMS
Capillary, TG-VMS, 1,80 µm, 0,32 mm, 60 m
555-8948
TraceGOLD™ TG-VMS GC columns are ideal for volatile organic pollutants.
- Highly stable polymer phase
- Low bleed for excellent signal-to-noise ratio, sensitivity and mass spectral integrity
- Column Format:Capillary
- Film thickness:1,80 µm
- Ø int.:0,32 mm
- Length:60 m
- Seq:06
- Phase:TG-VMS



