Order Entry
Export
Orders LinkContactUsLinkComponent
Capillary columns, TRACE™ TR-Wax

Capillary columns, TRACE™ TR-Wax

Capillary, TR-Wax, 1,00 µm, 0,32 mm, 30 m
Catalog # 555-9412
Capillary columns, TRACE™ TR-Wax
Catalog # 555-9412
Capillary columns, TRACE™ TR-Wax
Capillary columns, TRACE™ TR-Wax

Capillary, TR-Wax, 1,00 µm, 0,32 mm, 30 m

Price
817,00 €
Log in for availability
1 * 1 items
Product Details & Documents

General-purpose, high polarity columns ideal for esters, alcohols, ketones, glycols and aromatic isomers.

  • Polar phase, polyethylene glycol
  • Highly crosslinked and fully deactivated
  • Solvent washable
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Seq:
    11
  • Phase:
    TR-Wax