Capillary columns, TRACE™ TR-Wax
Capillary, TR-Wax, 0,50 µm, 0,32 mm, 30 m
555-9418
General-purpose, high polarity columns ideal for esters, alcohols, ketones, glycols and aromatic isomers.
- Polar phase, polyethylene glycol
- Highly crosslinked and fully deactivated
- Solvent washable
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Length:30 m
- Seq:07
- Phase:TR-Wax



