Capillary columns, TRACE™ TR-Wax
Capillary, TR-Wax, 0,25 µm, 0,32 mm, 60 m
Catalog # 555-9420
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
General-purpose, high polarity columns ideal for esters, alcohols, ketones, glycols and aromatic isomers.
- Polar phase, polyethylene glycol
- Highly crosslinked and fully deactivated
- Solvent washable
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:60 m
- Seq:05
- Phase:TR-Wax



