HPLC syringes
Standard fixed needle, 22, 500 µl, 50 mm, 90° blunt end, Rheodyne/Valco™
Catalog # 555-8236
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These HPLC syringes are standard fixed needle syringes for Rheodyne/Valco™ injectors.
- Easy and accurate
- Reproducible manual injections
Applications include industrial chromatography.
Specifications
- For:Rheodyne/Valco™
- Gauge:22
- Type of tip:90° blunt end
- Volume:500 µl
- Description:Standard fixed needle
- Length:50 mm
- Seq:05



