Order Entry
Export
Orders LinkContactUsLinkComponent
 

Capillary columns, TRACE™ TR-1701

Capillary, TR-1701, 0,25 µm, 0,32 mm, 30 m
Catalog # 555-9400
Capillary columns, TRACE™ TR-1701
Catalog # 555-9400
Capillary columns, TRACE™ TR-1701
Capillary columns, TRACE™ TR-1701

Capillary, TR-1701, 0,25 µm, 0,32 mm, 30 m

Price
817,00 €
Log in for availability
1 * 1 items
Product Details & Documents
  • Mid-polarity phase, 14% cyanopropylphenyl polysiloxane
  • Low bleed even at a high operating temperature
  • Suitable for a wide variety of applications
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Seq:
    03
  • Phase:
    TR-1701