Capillary columns, TRACE™ TR-1701
Capillary, TR-1701, 0,25 µm, 0,25 mm, 30 m
555-9401
- Mid-polarity phase, 14% cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Suitable for a wide variety of applications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:02
- Phase:TR-1701



