Small reaction vials, Reacti-Vial™
Vial, inside Ø 18 mm, thread style 425-20, 5,00 ml, 20×60 mm, Amber, Yes
Catalog # HYPETS-13099
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.
- Extra thick glass wall magnifies the sample ideal for observing chemical reactions
- Amber vials are light-sensitive to well protect the compounds
These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.
: Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.
Specifications
- Cap included:Yes
- Ø×H:20×60 mm
- Capacity:5,00 ml
- Colour:Amber
- Description:Vial, inside Ø 18 mm, thread style 425-20
- Seq:02



