Order Entry
Export
Orders LinkContactUsLinkComponent
Small reaction vials, Reacti-Vial™

Small reaction vials, Reacti-Vial™

Vial, inside Ø 11 mm, thread style 425-13, 1,00 ml, 13×45 mm, Amber, Yes
Catalog # HYPETS-13097
Small reaction vials, Reacti-Vial™
Catalog # HYPETS-13097
Small reaction vials, Reacti-Vial™
Small reaction vials, Reacti-Vial™

Vial, inside Ø 11 mm, thread style 425-13, 1,00 ml, 13×45 mm, Amber, Yes

Price
232,00 €
Log in for availability
1 * 12 items
Product Details & Documents

These small reaction vials have an internal cone designed to make small-sample collection and handling easy and convenient. The cone feature is particularly useful for removing small quantities of sample with a syringe.

  • Extra thick glass wall magnifies the sample ideal for observing chemical reactions
  • Amber vials are light-sensitive to well protect the compounds

These vials are ideal for residue isolation, derivative preparation, maximum sample retrieval, moisture protection, sample storage, purification, precipitations, centrifugations and solvent separations.

 : Vials are supplied complete with open-top screw caps and teflon/rubber laminated discs.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    13×45 mm
  • Capacity:
    1,00 ml
  • Colour:
    Amber
  • Description:
    Vial, inside Ø 11 mm, thread style 425-13
  • Seq:
    01