Order Entry
Export
Orders LinkContactUsLinkComponent
Jars, with screw cap

Jars, with screw cap

1000 ml, 93 mm, 77 mm, 175 mm
Catalog # SEMA3039
Supplier:   SEMADENI
Jars, with screw cap
Catalog # SEMA3039
Supplier:  SEMADENI
Jars, with screw cap
Jars, with screw cap

1000 ml, 93 mm, 77 mm, 175 mm

Price
8,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Transparent.

  • With white screw cap
  • Cap seals the inner seal
Specifications
  • Ext.Ø:
    93 mm
  • Capacity:
    1000 ml
  • Height:
    175 mm
  • Seq:
    03
  • Neck I-Ø:
    77 mm