LDPE Sliding Lock Bag
Sliding lock bag, 60 my strength, LDPE, 170×120 mm
Catalog # HKPK1020083
Supplier: HK PACK KRAUTSCHEID
Jump to:
Product Details & Documents
Slide lock bag are used for sales packaging with the practical slide closure.
- Clothing such as B. T-shirts, boxer shorts, socks are safely packed
- Printed with white LD logo
- Standard with plastic end clamp
- Freeze-resistant from 50 µm
- Heat-resistant up to 60°
- Acid-resistant
- Transparent material
- 100% high pressure polyethylene (LDPE)
- Custom-made (size, thickness, material, individual print) on request
Specifications
- Description:Sliding lock bag, 60 my strength
- Dimensions:170×120 mm
- Material:LDPE
- Seq:01



