Hydrophobic interaction chromatography columns, TSK-GEL®
BioAssist phenyl, Analytical, BioAssist phenyl, 1000 Å, 10 µm, 7,80 mm, 50 mm
Catalog # TOYO0020023
Supplier: TOSOH Bioscience
Hydrophobic interaction chromatography columns, TSK-GEL®
Catalog # TOYO0020023
Supplier: TOSOH Bioscience
Jump to:
Product Details & Documents
These are polymethacrylate-based columns with a choice of three ligands (ether, phenyl or butyl) with varied hydrophobicities from low to high. Suitable for LC-MS applications.
- Rigid polymeric base resin
- Eliminates undesirable interactions with column hardware
- Wide pH range (2 to 12) enables robust cleaning options
Documents
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:7,80 mm
- Particle Size:10 µm
- Pore size:1000 Å
- Description:BioAssist phenyl
- Length:50 mm
- Phase:BioAssist phenyl



