Ion chromatography columns, cation analysis
IC YS-G, Guard column, Stainless steel, 5 µm, 4,60 mm, 10 mm
Catalog # 554-2887
Supplier: Resonac
Jump to:
Product Details & Documents
YS-50
- Higher performance type of YK-421
- Applicable to both analyses with suppressor and non suppressor methods
- Peak shape is sharper, especially for divalent cation analysis
- Supports the analysis of alkylamines and transition metals
YK-421
- Columns for cation analysis with non suppressor method
- Simultaneous analysis of monovalent and divalent cations
- Suitable for separation of alkylamines
Y-521
- Columns for cation analysis with non suppressor method
- For the separation of monovalent or divalent cations
T-521
- T-521 are applicable for the analysis of transition metals
- High sensitivity analysis is developed by the post column colour reaction method
Specifications
- Column Format:Guard column
- Ø int.:4,60 mm
- Particle Size:5 µm
- Description:IC YS-G
- Length:10 mm
- Seq:02
- Column hardware:Stainless steel
- Cat. No.:554-2887
- Storage:4 - 8 °C
- Temperature limit:20 - 60 °C
- pH range:2 - 12



