Order Entry
Export
Orders LinkContactUsLinkComponent
Water baths, transparent polycarbonate

Water baths, transparent polycarbonate

Polycarbonate bath, 106A-E, ≤100 °C, 6 L, 130×290×150 mm, 142×305×161 mm
Catalog # 461-0598
Supplier:   HUBER
Water baths, transparent polycarbonate
Catalog # 461-0598
Supplier:  HUBER
Water baths, transparent polycarbonate
Water baths, transparent polycarbonate

Polycarbonate bath, 106A-E, ≤100 °C, 6 L, 130×290×150 mm, 142×305×161 mm

Price
375,00 €
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Temperature Range:
    ≤100 °C
  • Capacity:
    6 L
  • W×D×H:
    142×305×161 mm
  • Bath W×D×H:
    130×290×150 mm
  • Type:
    Polycarbonate bath, 106A-E