Screw top vials
Vials, 2,00 ml, 12×32 mm, Amber, No, 10-425
Catalog # SIAL27267-U
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:10-425
- Ø×H:12×32 mm
- Capacity:2,00 ml
- Colour:Amber
- Description:Vials
- Seq:21



