Closures for snap ring vials, Supelco®
PP sealed cap, 11 mm Snap ring vials, PTFE/red rubber, 11,5 mm
Catalog # SIAL24756
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Ø:11,5 mm
- For:11 mm Snap ring vials
- Septum:PTFE/red rubber
- Type:PP sealed cap
- Seq:03



