Order Entry
Export
Orders LinkContactUsLinkComponent
Stopcocks, straight or multi-way bore

Stopcocks, straight or multi-way bore

2 mm, 4,5 mm
Catalog # BURK8610-0001
Supplier:   BURKLE
Stopcocks, straight or multi-way bore
Catalog # BURK8610-0001
Supplier:  BURKLE
Stopcocks, straight or multi-way bore
Stopcocks, straight or multi-way bore

2 mm, 4,5 mm

Price
73,50 €
Log in for availability
1 * 1 items
Product Details & Documents

PTFE.

  • Resistant to compression max. 1 bar
  • Vacuum suitable
  • Autoclavable

Documents

Specifications
  • Hole Ø:
    2 mm
  • For tube I-Ø:
    4,5 mm