Stopcocks, straight or multi-way bore
4 mm, 10 mm
Catalog # BURK8610-0006
Supplier: BURKLE
Jump to:
Product Details & Documents
PTFE.
- Resistant to compression max. 1 bar
- Vacuum suitable
- Autoclavable
Documents
BURK8610-0006_TDS_EN
Datasheet
Specifications
- Hole Ø:4 mm
- For tube I-Ø:10 mm



