Drigalski spatulas
Angular 10°, Ø 3 mm, 190 mm
Catalog # HAMMHWN076-19
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
Drigalski spatulas made of WIRONIT steel.
Specifications
- Description:Angular 10°, Ø 3 mm
- Length:190 mm
- Seq:03
Drigalski spatulas made of WIRONIT steel.