Order Entry
Export
Orders LinkContactUsLinkComponent
Acrylamide/ Bis-Acrylamide

Acrylamide/ Bis-Acrylamide

Acrylamide/bisacrylamide (29:1), premixed powder
Catalog # 786-506
Supplier:   G-Biosciences
Acrylamide/ Bis-Acrylamide
Catalog # 786-506
Supplier:  G-Biosciences
Acrylamide/ Bis-Acrylamide
Acrylamide/ Bis-Acrylamide

Acrylamide/bisacrylamide (29:1), premixed powder

Price
130,00 €
Log in for availability
1 * 40 g
Product Details & Documents

Acrylamide (electrophoresis grade) is supplied as a powder or a 40% solution in ultrapure water. Bisacrylamide (Bis (N,N’-methylenebisacrylamide)) (electrophoresis grade) is supplied as a powder or a 2% solution in ultrapure water.

Acrylamide/bisacrylamide solutions are available at the most common ratios (37,5:1 or 29:1) for use in protein and nucleic acid electrophoresis. The concentration is based on the total weight of both the acrylamide and bisacrylamide. Supplied as 40% solutions prepared from electrophoresis grade acrylamide and bis-acrylamide in ultra-pure water.

Specifications
  • Description:
    Acrylamide/bisacrylamide (29:1), premixed powder
  • Seq:
    07