Order Entry
Export
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, HyperSep™ Phenyl

Solid phase extraction cartridges, HyperSep™ Phenyl

Cartridge, Phenyl, 40 - 60 µm, 3 ml, 500 mg
Catalog # HYPE60108-388
Solid phase extraction cartridges, HyperSep™ Phenyl
Catalog # HYPE60108-388
Solid phase extraction cartridges, HyperSep™ Phenyl
Solid phase extraction cartridges, HyperSep™ Phenyl

Cartridge, Phenyl, 40 - 60 µm, 3 ml, 500 mg

Price
219,00 €
Log in for availability
1 * 50 items
Product Details & Documents

Solid phase extraction cartridges, HyperSep™ phenyl offer alternative selectivity for retention of basic compounds. They are used for extraction of aromatic compounds and extraction of basic analytes.

  • Commonly employed for non-polar interactions
  • The electron density of aromatic ring provides different selectivity than other non-polar sorbents

HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.

 : HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    40 - 60 µm
  • Capacity:
    3 ml
  • Seq:
    03
  • Bed weight:
    500 mg
  • Phase:
    Phenyl