Solid phase extraction cartridges, HyperSep™ Phenyl
Product Details & Documents
Solid phase extraction cartridges, HyperSep™ phenyl offer alternative selectivity for retention of basic compounds. They are used for extraction of aromatic compounds and extraction of basic analytes.
- Commonly employed for non-polar interactions
- The electron density of aromatic ring provides different selectivity than other non-polar sorbents
HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
Packaging: HyperSep-96 are available either in packs of 100 individual wells or in pre-assembled plates.
Specifications
- Column Format:Cartridge
- Particle Size:40 - 60 µm
- Capacity:1 ml
- Seq:01
- Bed weight:100 mg
- Phase:Phenyl



