Seals for threaded connection caps, double sided, BOLA
Hole Ø 10 mm, GL 25, 22 mm, 10 mm
Catalog # BOHLH977-32
Supplier: Bohlender
Jump to:
Product Details & Documents
Silicone ring with double-sided PTFE washer. After assembly, the product is only exposed to PTFE.
- Temperature resistance: from –60 to +230 °C
- Universal chemical resistance
Specifications
- Hole Ø:10 mm
- Thread:GL 25
- Tube ext.Ø:22 mm
- Description:Hole Ø 10 mm
- Seq:06



